Referenser
3M:7000000630
Rubix:434031
Tillverkare:7000000630
EAN:0051131060029



Teknisk sammanfattning
| Funktion | polishing paste for fine/high-gloss polishing: removes swirl marks and micro sanding scratches on painted surfaces. |
|---|---|
| Material | mineral |
| Förpackning | 1 bottle |
Dokumenter
Produktinformation : 3M™ Finesse-it™ Polish - Extra fin, 06002
3M™ Finesse-it™ Standard Polishes - Series 100 is part of the 3M™ Finesse-it™ Paint Repair System, designed to remove sand scratches or swirl marks from previously compounded areas on OEM paints . Get best results when used with 3M™ Finesse-it™ buffing pads on either rotary or random orbital buffers. 3M™ Finesse-it™ Advanced Polishes - Series 200 offers both a high cut rate and a fine finish. This polishes are engineered to quickly remove imperfections while leaving behind a flawless, swirl-free, scratch-free, and haze-free finish on OEM clear coats in automotive, marine, aerospace and wood, ensuring a brilliant shine. As part of the comprehensive 3M™ Finesse-it™ Paint Defect Repair System, the 3M™ Finesse-it™ Advanced Polishes - Series 200 work alongside a range of abrasives, polishes, accessories, and power tools designed for efficient paint defect repair in OEM operations. They are formulated to not only eliminate sand scratches and swirls from previous repairs but also to refine the finish from earlier compounding steps. The water-based formula of the 3M™ Finesse-it™ Polishes - Advanced Series 200 are free from silicones, making them a safe choice for a variety of surfaces. Get best results when used with 3M™ Finesse-it™ buffing pads on either rotary or random orbital buffers. 3M™ Finesse-it™ Advanced Polish - Series 200 are also effective for repairing surface defects on solid surfaces, gelcoat, powder coat, industrial paint, acrylic, glass and more.
Styrkor
•SWIRL FREE FINISH: Removes swirl marks and micro grade sanding scratches
COMPLETE SYSTEM: Part of 3M™ Finesse-it™ Paint Repair System, offering a comprehensive sanding and polishing solution for defect-free results
SILICONE FREE: Water-based, silicone-free for various surfaces, with clear safety labeling
VERSATILE APPLICATIONS: effective for repairing surface defects on OEM finishes in automotive, marine, aerospace coatings, lacquered wood, solid surfaces, gelcoat, powder coat, industrial paint, acrylic, glass and more
COMPLETE SYSTEM: Part of 3M™ Finesse-it™ Paint Repair System, offering a comprehensive sanding and polishing solution for defect-free results
SILICONE FREE: Water-based, silicone-free for various surfaces, with clear safety labeling
VERSATILE APPLICATIONS: effective for repairing surface defects on OEM finishes in automotive, marine, aerospace coatings, lacquered wood, solid surfaces, gelcoat, powder coat, industrial paint, acrylic, glass and more
Användningsområden
Defect Repair;Leveling;Scratch Repair;OEM;Aerospace;Automotive;Marine Buffing;Polishing
Teknisk information
Attribut
| Paketerad vikt | 4000 g |
|---|---|
| Funktion | polishing paste for fine/high-gloss polishing: removes swirl marks and micro sanding scratches on painted surfaces. |
| Material | mineral |
| Förpackning | 1 bottle |
| Flampunkt | über 93 °c |
| Viskositet | 16410 mPa s |
| 12 mm | |
| 33000 mm |
Att visa UNSPSC/ECL@SS/Customs
4 532,28 kr Ex moms
/ 4 Styck
5 665,35 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran