Referenser
Pferd Tools:PR 1225 CO-COOL 80
Rubix:6014712
Tillverkare:42811248
EAN:4007220803394

Produktinformation : POLIROLL-PR 1225 CO-COOL 80 - 42811248 - PFERD
For aggressive grinding with maximum stock removal rate on hard materials which do not conduct heat well.
Consistently high performance due to self-sharpening ceramic oxide grain.
Active grinding additives in the coating substantially improve the stock removal rate, prevent clogging and result in cooler grinding.
•Priced per piece, order quantity 50 pieces
Consistently high performance due to self-sharpening ceramic oxide grain.
Active grinding additives in the coating substantially improve the stock removal rate, prevent clogging and result in cooler grinding.
•Priced per piece, order quantity 50 pieces
Poliroll Pr 1225 Co-Cool 80
Teknisk information
Attribut
| Längd | 25 mm |
|---|---|
| Bredd | 12 mm |
| Material | fiber |
| Spannmål | 80 |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran