Referenser
Pferd Tools:PNG 8050/6 A 180
Rubix:6014456
Tillverkare:44646018
EAN:4007220737996

Produktinformation : POLINOX-STIFT PNG 8050/6 A 180 - 44646018 - PFERD
Made of several very wavily arranged strips of non-woven abrasive material, wound around a core.
The wavy structure of the non-woven abrasive material permits seamless brush matting of surfaces.
Teknisk information
Attribut
| Yttre diameter | 80 mm |
|---|---|
| Spannmål | 80 |
| Stångdiameter | 6 mm |
| Längd | 40 mm |
Att visa UNSPSC/ECL@SS/Customs
4 189,10 kr Ex moms
/ 10 Styck
5 236,38 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
