Referenser
Festo:PUN-V0-10X1,5-RT
Rubix:494959
Tillverkare:525452
EAN:4052568046101



Dokumenter
Produktinformation : Slang, PUN-V0-10X1,5-RT - 525452 - FESTO
The flame-retardant properties as per UL94 provide a maximum of safety in areas subject to fire hazards, while also offering the proven reliability of the standard tubing PUN. .
Styrkor
•For use in the close vicinity of welding applications
Highly resistant to microbes and hydrolysis
Suitable for energy chains
Highly resistant to microbes and hydrolysis
Suitable for energy chains
Teknisk information
Attribut
| Innerdiameter | 7 mm |
|---|---|
| Yttre diameter | 10 mm |
| Färg | röd |
| Material | tpe-u(pu) |
| Rullehöjd | 50 m |
| Min. servicetryck | -0.95 bar |
| Min. temperatur | -35 °C |
| Max temperatur | 60 °C |
Att visa UNSPSC/ECL@SS/Customs
5 412,00 kr Ex moms
/ 50 Meter
6 765,00 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran