Referenser
Bahco:DOW 177-2
Rubix:422935
EAN:7314152816543

Dokumenter
Produktinformation : KOMBIRÖRTÅNG 530 MM 2''
Styrkor
•With combination jaws can grip both round and hexagonal objects, such as nuts, in confined spaces with gripping capacity up to 51 mm (2")
Drop forged steel with induction hardened teeth
Green powder coating
Standards: DIN 5234
Available to grip both round and hexagonal objects, such as nuts, in confined spaces
Drop forged steel with induction hardened teeth
Green powder coating
Standards: DIN 5234
Available to grip both round and hexagonal objects, such as nuts, in confined spaces
Teknisk information
Attribut
| Logistisk vikt | 2450 g |
|---|---|
| Längd | 534 mm |
| Öppningskapacitet | 67 mm |
| Typ | pipe wrench |
| Vikt | 2290 g |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran