Referenser
Bahco:344
Rubix:425639
EAN:7314150113750

Dokumenter
Produktinformation : RÖRTÅNG S-KÄFT 530 MM 2''
Styrkor
•With combination jaws can grip both round and hexagonal objects such as nuts in confined spaces with gripping capacity up to 51 mm (2")
Anti-rust treated high-alloy steel with induction hardened teeth
Anti-rust treated high-alloy steel with induction hardened teeth
Teknisk information
Attribut
| Logistisk vikt | 2500 g |
|---|---|
| Längd | 530 mm |
| Öppningskapacitet | 67 mm |
| Typ | pipe wrench |
| Vikt | 2400 g |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
