Referenser
Pferd Tools:SBR 38 A 40
Rubix:6014229
Tillverkare:45016404
EAN:4007220602010
Produktinformation : SLIPDUKSRULLE SBR 38 A 40 - 45016404 - PFERD
SBR 25, SBR 40 and SBR 50 correspond to shape B, ISO 3366. SBR 100 corresponds to shape A, ISO 3366. Abrasive: Aluminium oxide A Suitable for manual grinding of all types of materials. Supplied in a carton with tear off edge, so that pieces of abrasive belt can be cut off as needed at the workplace.
Teknisk information
Attribut
| Längd | 25000 mm |
|---|---|
| Bredd | 38 mm |
| Spannmål | 40 |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran


