Referenser
Honeywell:2030195-09
Rubix:6052108


Teknisk sammanfattning
| Storlek | 9 |
|---|---|
| Ytbeläggning av handskarna | utan |
| Nivåbeständighetsnivå | 3 |
Produktinformation : HONEYWELL 2030195-09
Natural leather gloves for mechanical protection. EN388 Standard.
Styrkor
The cowhide leather provides exceptional flexibility.
The thumb thumb and back index make the glove more ergonomic for increased comfort.
The elastic at the wrist improves the glove retention.
The cowhide leather provides good resistance to abrasion (level 3).
The American cup guarantees better strength of the glove (reduction of the number of seams).
The thumb thumb and back index make the glove more ergonomic for increased comfort.
The elastic at the wrist improves the glove retention.
The cowhide leather provides good resistance to abrasion (level 3).
The American cup guarantees better strength of the glove (reduction of the number of seams).
Användningsområden
Driving of vehicles or forklifts. Handling heavy parts
Teknisk information
Attribut
| Storlek | 9 |
|---|---|
| Ytbeläggning av handskarna | utan |
| Nivåbeständighetsnivå | 3 |
| Huvudmaterial | läder |
| ESD | nej |
| Användningsmiljö | torr |
| Material | cowhide grain leather |
| Längd | 250 mm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran