Referenser
Spartex:852020
Rubix:6331305
EAN:3660338091780

Dokumenter
Produktinformation : Pedal Bin Capacity 50L - 852020 - SPARTEX
Pedal bin and polypropylene lid.
.
Colour: white. .
Easy to maintain. .
Gripping handles on the sides. .
Indicated for introduction into HACCP plans.
Colour: white. .
Easy to maintain. .
Gripping handles on the sides. .
Indicated for introduction into HACCP plans.
Teknisk information
Attribut
| Kapacitet | 50 l |
|---|---|
| Färg | vit |
| Material | polypropylene |
| Höjd | 630 mm |
| Bredd | 400 mm |
Att visa UNSPSC/ECL@SS/Customs
983,37 kr Ex moms
/ Styck
1 229,21 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
