Referenser
Bahco:216100060
Rubix:425255
EAN:8413345132091

Dokumenter
Produktinformation : SPACKEL FLEXIBEL 60 MM
Styrkor
•High strength rectified stainless steel blade
1. 5 mm thickness/0. 5 mm at the tip
Polished, mirror finish blade
Doesn't leave oxidation marks
Handle materials polypropylene and elastomer, combination of materials for a perfect hand coupling and reduced hand fatigue
Available with hanging hole
1. 5 mm thickness/0. 5 mm at the tip
Polished, mirror finish blade
Doesn't leave oxidation marks
Handle materials polypropylene and elastomer, combination of materials for a perfect hand coupling and reduced hand fatigue
Available with hanging hole
Användningsområden
Painting
Teknisk information
Attribut
| Logistisk vikt | 66 g |
|---|---|
| Form | platt |
| Längd | 215 mm |
| Handtag | med |
| Sektion | 1.5 mm |
Att visa UNSPSC/ECL@SS/Customs
100,57 kr Ex moms
/ Styck
125,71 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
