Referenser
Abus:64TI/40 KA 6412
Rubix:6004120
Tillverkare:0046227
EAN:4003318545870
Dokumenter
Produktinformation : ABUS 64TI/40 KA6412
This makes the padlock extremely light. The hardened steel shackle with NanoProtect™coating can be removed and its length adjusted to the individual conditions. Up to ten different shackle lengths of between 60 and 150 millimetres are possible. The 5-pin cylinder with paracentric key profile makes unauthorised opening of the lock using picking tools difficult. This padlock is therefore particularly suitable for protecting cupboards, storage rooms, boxes, crates. gates and other items of medium to high value in homes, gardens and industrial buildings against unauthorised access.
Styrkor
•Solid lock body made from TITALIUM special aluminium|•Hardened steel shackle|•Lock body made from TITALIUM special aluminium high security with low weight|•Paracentric keyway for increased protection against manipulation|•To secure valuables/goods of medium value or at a an average risk of theft|•Chrome-plated cylinder plug|•Tulip-shaped key head
Teknisk information
Attribut
| Typ | padlock |
|---|---|
| Handtagets diameter | 7 mm |
| Vikt | 91 g |
Att visa UNSPSC/ECL@SS/Customs
119,80 kr Ex moms
/ Styck
149,75 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran



