Referenser
Freudenberg Sealing Technologies:14451900
Rubix:199367
Tillverkare:OR021.00X03.50 872 72NBR872

Produktinformation : O-Ring 21 X 3.5 mm 72 NBR 872
O-Rings Are Endless Round Sealing Rings Of Circular Cross Section. They Are Mainly Used To Seal Stationary Machine Components – Static Case – Against Fluid And Gaseous Media. In Certain Conditions, They Can Also Be Used As A Dynamic Sealing Component For Axial, Rotating And Oscillating Movement.
OR 21,00 3,50 72 NBR 872
Användningsområden
Industrial
Teknisk information
Attribut
| Innerdiameter | 21 mm |
|---|---|
| Tvärsnittsdiameter | 3.5 mm |
| Material | nbr |
| Strand hårdhet A | 72 Shore |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
