Referenser
Freudenberg Sealing Technologies:14450105
Rubix:199323
Tillverkare:14450105

Produktinformation : O-Ring 77 X 5 mm 72 NBR 872
O-Rings Are Endless Round Sealing Rings Of Circular Cross Section. They Are Mainly Used To Seal Stationary Machine Components – Static Case – Against Fluid And Gaseous Media. In Certain Conditions, They Can Also Be Used As A Dynamic Sealing Component For Axial, Rotating And Oscillating Movement.
OR 77,00 5,00 72 NBR 872
Användningsområden
Industrial
Teknisk information
Attribut
| Innerdiameter | 77 mm |
|---|---|
| Tvärsnittsdiameter | 5 mm |
| Material | nbr |
| Strand hårdhet A | 72 Shore |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
