Referenser
Freudenberg Sealing Technologies:OR 72 X 2 72 NBR 872
Rubix:199384
Tillverkare:14451967

Produktinformation : O-Ring 72 X 2 mm 72 NBR 872
O-Rings Are Endless Round Sealing Rings Of Circular Cross Section. They Are Mainly Used To Seal Stationary Machine Components – Static Case – Against Fluid And Gaseous Media. In Certain Conditions, They Can Also Be Used As A Dynamic Sealing Component For Axial, Rotating And Oscillating Movement.
OR 72,00 2,00 72 NBR 872
Användningsområden
Industrial
Teknisk information
Attribut
| Innerdiameter | 72 mm |
|---|---|
| Tvärsnittsdiameter | 2 mm |
| Material | nbr |
| Strand hårdhet A | 72 Shore |
Att visa UNSPSC/ECL@SS/Customs
205,39 kr Ex moms
/ Styck
256,74 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
