Referenser
Freudenberg Sealing Technologies:14451869
Rubix:199350
Tillverkare:14451869

Produktinformation : O-Ring 4.5 X 2.5 mm 72 NBR 872
O-Rings Are Endless Round Sealing Rings Of Circular Cross Section. They Are Mainly Used To Seal Stationary Machine Components – Static Case – Against Fluid And Gaseous Media. In Certain Conditions, They Can Also Be Used As A Dynamic Sealing Component For Axial, Rotating And Oscillating Movement.
OR 4,50 2,50 72 NBR 872
Användningsområden
Industrial
Teknisk information
Attribut
| Innerdiameter | 4.5 mm |
|---|---|
| Tvärsnittsdiameter | 2.5 mm |
| Material | nbr |
| Strand hårdhet A | 72 Shore |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
