Referenser
Freudenberg Sealing Technologies:14451866
Rubix:199347
Tillverkare:OR 4,00 1,20 72 NBR 872

Produktinformation : O-Ring 4 X 1.2 mm 72 NBR 872
O-Rings Are Endless Round Sealing Rings Of Circular Cross Section. They Are Mainly Used To Seal Stationary Machine Components – Static Case – Against Fluid And Gaseous Media. In Certain Conditions, They Can Also Be Used As A Dynamic Sealing Component For Axial, Rotating And Oscillating Movement.
OR 4,00 1,20 72 NBR 872
Användningsområden
Industrial
Teknisk information
Attribut
| Innerdiameter | 4 mm |
|---|---|
| Tvärsnittsdiameter | 1.2 mm |
| Material | nbr |
| Strand hårdhet A | 72 Shore |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
