O-ring Dichtomatik 67187254

O‑ring

Se teknisk information

Referenser

Dichtomatik:67187254
Rubix:156177
Tillverkare:OR 15,08 2,62 70 NBR NB7071
brand logo

Teknisk sammanfattning

Innerdiameter15.09 mm
Tvärsnittsdiameter2.62 mm
Materialnbr
Se alla caracteristics

Produktinformation : O-Ring 15.08 X 2.62 mm 70 NBR NB707101


O-Rings Are Endless Round Sealing Rings Of Circular Cross Section. They Are Mainly Used To Seal Stationary Machine Components – Static Case – Against Fluid And Gaseous Media. In Certain Conditions, They Can Also Be Used As A Dynamic Sealing Component For Axial, Rotating And Oscillating Movement.

Användningsområden

Industrial

Teknisk information


Attribut
Logistisk vikt1 g
Innerdiameter15.09 mm
Tvärsnittsdiameter2.62 mm
Materialnbr
Strand hårdhet A70 Shore
  • Tillgänglig – Leveransdatum på begäran