O-ring Freudenberg Sealing Technologies 447525

O‑ring NBR

Se teknisk informationSe dokument

Referenser

Freudenberg Sealing Technologies:447525
Rubix:198853
Tillverkare:447525
brand logo

Teknisk sammanfattning

Innerdiameter34.65 mm
Tvärsnittsdiameter1.78 mm
Materialnbr
Se alla caracteristics

Dokumenter

Produktinformation : O-Ring 34.65 X 1.78 mm 72 NBR 872


An O-ring is an endless round sealing ring of circular cross section. O-rings are mainly used to seal stationary machine components - static case - against fluid and gaseous media. In certain conditions, they can also be used as a dynamic sealing component for axial, rotating and oscillating movement. The dimensions of an o-ring are defined by inside diameter and ring thickness.
OR 34,65 1,78 72 NBR 872

Styrkor

The production of the o-rings is according to DIN 3771-Part 1, Quality "N". In order to cover the widest possible range of technical applications, O-rings are supplied in 5 different material qualities - in thi case NBR. All catalogue materials for o-rings are specified and certified.

Teknisk information


Attribut
Logistisk vikt0,344 g
Innerdiameter34.65 mm
Tvärsnittsdiameter1.78 mm
Materialnbr
Strand hårdhet A72 Shore
Antal element1
234,14 kr Ex moms
/ Styck
292,67 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran