Referenser
Freudenberg Sealing Technologies:445882
Rubix:198516
Tillverkare:445882

Dokumenter
Produktinformation : O-Ring 39.2 X 5.7 mm 72 NBR 872
An O-ring is an endless round sealing ring of circular cross section. O-rings are mainly used to seal stationary machine components - static case - against fluid and gaseous media. In certain conditions, they can also be used as a dynamic sealing component for axial, rotating and oscillating movement. The dimensions of an o-ring are defined by inside diameter and ring thickness.
OR 39,20 5,70 72 NBR 872
Styrkor
The production of the o-rings is according to DIN 3771-Part 1, Quality "N". In order to cover the widest possible range of technical applications, O-rings are supplied in 5 different material qualities - in thi case NBR. All catalogue materials for o-rings are specified and certified.
Teknisk information
Attribut
| Logistisk vikt | 4,351 g |
|---|---|
| Innerdiameter | 39.2 mm |
| Tvärsnittsdiameter | 5.7 mm |
| Material | nbr |
| Strand hårdhet A | 72 Shore |
| Antal element | 1 |
Att visa UNSPSC/ECL@SS/Customs
513,71 kr Ex moms
/ Styck
642,14 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
