O-ring Freudenberg Sealing Technologies 445857

O‑ring NBR

Se teknisk informationSe dokument

Referenser

Freudenberg Sealing Technologies:445857
Rubix:198503
Tillverkare:445857
brand logo

Teknisk sammanfattning

Innerdiameter67 mm
Tvärsnittsdiameter3 mm
Materialnbr
Se alla caracteristics

Dokumenter

Produktinformation : O-Ring 67 X 3 mm 72 NBR 872


An O-ring is an endless round sealing ring of circular cross section. O-rings are mainly used to seal stationary machine components - static case - against fluid and gaseous media. In certain conditions, they can also be used as a dynamic sealing component for axial, rotating and oscillating movement. The dimensions of an o-ring are defined by inside diameter and ring thickness.
OR 67,00 3,00 72 NBR 872

Styrkor

The production of the o-rings is according to DIN 3771-Part 1, Quality "N". In order to cover the widest possible range of technical applications, O-rings are supplied in 5 different material qualities - in thi case NBR. All catalogue materials for o-rings are specified and certified.

Teknisk information


Attribut
Logistisk vikt1,879 g
Innerdiameter67 mm
Tvärsnittsdiameter3 mm
Materialnbr
Strand hårdhet A72 Shore
  • Tillgänglig – Leveransdatum på begäran