Referenser
Freudenberg Sealing Technologies:60151
Rubix:198014
Tillverkare:OR 20,30 X 2,40 88 NBR 156

Dokumenter
Produktinformation : O-Ring 20.3 X 2.4 mm 88 NBR 156
An O-ring is an endless round sealing ring of circular cross section. O-rings are mainly used to seal stationary machine components - static case - against fluid and gaseous media. In certain conditions, they can also be used as a dynamic sealing component for axial, rotating and oscillating movement. The dimensions of an o-ring are defined by inside diameter and ring thickness.
OR 20,30 2,40 88 NBR 156
Styrkor
The production of the o-rings is according to DIN 3771-Part 1, Quality "N". In order to cover the widest possible range of technical applications, O-rings are supplied in 5 different material qualities - in thi case NBR. All catalogue materials for o-rings are specified and certified.
Teknisk information
Attribut
| Logistisk vikt | 0,43 g |
|---|---|
| Innerdiameter | 20.3 mm |
| Tvärsnittsdiameter | 2.4 mm |
| Material | nbr |
| Strand hårdhet A | 88 Shore |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
