Referenser
Freudenberg Sealing Technologies:3518
Rubix:197958
Tillverkare:3518

Dokumenter
Produktinformation : O-Ring 67 X 2.8 mm 72 NBR 872
An O-ring is an endless round sealing ring of circular cross section. O-rings are mainly used to seal stationary machine components - static case - against fluid and gaseous media. In certain conditions, they can also be used as a dynamic sealing component for axial, rotating and oscillating movement. The dimensions of an o-ring are defined by inside diameter and ring thickness.
OR 67,00 2,80 72 NBR 872
Styrkor
The production of the o-rings is according to DIN 3771-Part 1, Quality "N". In order to cover the widest possible range of technical applications, O-rings are supplied in 5 different material qualities - in thi case NBR. All catalogue materials for o-rings are specified and certified.
Teknisk information
Attribut
| Logistisk vikt | 1,632 g |
|---|---|
| Innerdiameter | 67 mm |
| Tvärsnittsdiameter | 2.8 mm |
| Material | nbr |
| Strand hårdhet A | 72 Shore |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
