Referenser
Freudenberg Sealing Technologies:449568
Rubix:199448
Tillverkare:449568


Teknisk sammanfattning
| Innerdiameter | 64.2 mm |
|---|---|
| Tvärsnittsdiameter | 5.7 mm |
| Material | fkm/fpm |
Dokumenter
Produktinformation : O-Ring 64.2 X 5.7 mm 80 FKM 610
An O-ring is an endless round sealing ring of circular cross section. O-rings are mainly used to seal stationary machine components - static case - against fluid and gaseous media. In certain conditions, they can also be used as a dynamic sealing component for axial, rotating and oscillating movement. The dimensions of an o-ring are defined by inside diameter and ring thickness.
OR 64,20 5,70 80 FKM 610
Styrkor
The production of the o-rings is according to DIN 3771-Part 1, Quality "N". In order to cover the widest possible range of technical applications, O-rings are supplied in 5 different material qualities - in this case FKM. All catalogue materials for o-rings are specified and certified.
Teknisk information
Attribut
| Logistisk vikt | 11,755 g |
|---|---|
| Innerdiameter | 64.2 mm |
| Tvärsnittsdiameter | 5.7 mm |
| Material | fkm/fpm |
| Strand hårdhet A | 80 Shore |
Att visa UNSPSC/ECL@SS/Customs
2 111,98 kr Ex moms
/ Styck
2 639,98 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran