Referenser
Optibelt:40 X 4000
Rubix:192074
Tillverkare:1561457
EAN:4014486044805




Produktinformation : E 158 Optibelt VB
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Teknisk information
Attribut
| Logistisk vikt | 3832 g |
|---|---|
| Profil | e/40 |
| Bälte nr. | e158 |
| Invändig längd | 4000 mm |
| Indikativ längd | 4080 mm |
| Övre bredd | 40 mm |
| Höjd | 25 mm |
| Yttre längd | 4157 mm |
Att visa UNSPSC/ECL@SS/Customs
8 811,08 kr Ex moms
/ Styck
11 013,85 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
