Referenser
Optibelt:22 X 1880
Rubix:190481
Tillverkare:1659029
EAN:4014486037470




Produktinformation : C 74 Optibelt VB
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Teknisk information
Attribut
| Logistisk vikt | 609 g |
|---|---|
| Profil | c/22 |
| Bälte nr. | c74 |
| Invändig längd | 1880 mm |
| Indikativ längd | 1938 mm |
| Övre bredd | 22 mm |
| Höjd | 14 mm |
| Yttre längd | 1968 mm |
Att visa UNSPSC/ECL@SS/Customs
1 374,29 kr Ex moms
/ Styck
1 717,86 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran