Referenser
Optibelt:XPA 1432
Rubix:191303
Tillverkare:1666603
EAN:4014486259063




Produktinformation : XPA 1432 SUPER X-POWER -Optibelt
The maintenance-free optibelt SUPER XE-POWER PRO M=S is one of the most powerful drive belts on the market. Its innovative design opens up new possibilities in the design of friction-locked drives, even on the smallest disc diameters, in extreme temperature ranges and at the highest speeds.
Wedge Belts - raw edge, cogged
Styrkor
Fit for back idlers
Very quiet running at very high torque levels
M=S Set Constant
Maintenance free
+ 20% power to optibelt SUPER X-POWER M=S
Temperature range -40°C to +120°C
Very quiet running at very high torque levels
M=S Set Constant
Maintenance free
+ 20% power to optibelt SUPER X-POWER M=S
Temperature range -40°C to +120°C
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 25x164x164 mm |
|---|---|
| Logistisk vikt | 152 g |
| Profil | xpa |
| Indikativ längd | 1432 mm |
| Yttre längd | 1450 mm |
| Övre bredd | 12.7 mm |
| Höjd | 10 mm |
| Invändig längd | 1387 mm |
Att visa UNSPSC/ECL@SS/Customs
1 090,55 kr Ex moms
/ Styck
1 363,19 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
