Referenser
Optibelt:XPA 932
Rubix:191277
Tillverkare:1751891
EAN:4014486258806




Produktinformation : XPA 932 SUPER X-POWER -Optibelt
The maintenance-free optibelt SUPER XE-POWER PRO M=S is one of the most powerful drive belts on the market. Its innovative design opens up new possibilities in the design of friction-locked drives, even on the smallest disc diameters, in extreme temperature ranges and at the highest speeds.
Wedge Belts - raw edge, cogged
Styrkor
Fit for back idlers
Very quiet running at very high torque levels
M=S Set Constant
Maintenance free
+ 20% power to optibelt SUPER X-POWER M=S
Temperature range -40°C to +120°C
Very quiet running at very high torque levels
M=S Set Constant
Maintenance free
+ 20% power to optibelt SUPER X-POWER M=S
Temperature range -40°C to +120°C
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 16x107x107 mm |
|---|---|
| Logistisk vikt | 99 g |
| Profil | xpa |
| Indikativ längd | 932 mm |
| Yttre längd | 950 mm |
| Övre bredd | 12.7 mm |
| Höjd | 10 mm |
| Invändig längd | 887 mm |
Att visa UNSPSC/ECL@SS/Customs
700,47 kr Ex moms
/ Styck
875,59 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
