Referenser
Optibelt:3VX 900
Rubix:190729
Tillverkare:1502102
EAN:4014486260816




Produktinformation : 3VX 900 SUPER X-POWER - Optibelt
Consistent further development of the productionprocesss, improved materials, low stretch polyester cords and optimised moulded cogs are the basis for this new belt generation. OPTIBELT SUPER X-POWER M=S allow complex drive solutions in the whole area of machine construction under the most difficult conditions and extreme operational demands.
Wedge Belts - raw edge, cogged
Teknisk information
Attribut
| Logistisk vikt | 158 g |
|---|---|
| Profil | 3vx |
| Indikativ längd | 2282 mm |
| Yttre längd | 90 mm |
| Övre bredd | 9 mm |
| Höjd | 8 mm |
| Invändig längd | 2244 mm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
