Referenser
Optibelt:12 T5 / 430 AP
Rubix:194654
Tillverkare:1880324
EAN:4014486368451



Produktinformation : T5 430 12 ALPHA POWER - Optibelt
The powerful Optibelt ALPHA POWER timing belts are the result of consistent further developments. The versatile experiences with the ALPHA standard timing belts have been implemented in this belt generation. With new, more resistant and more durable polyurethane compounds, this generation possesses an increase in power of up to 30 % in comparison with the previous standard belts. The Optibelt ALPHA POWER permits more compact drive solutions that help cut costs when purchasing new belts and pulleys. The optimized interplay of the polyurethane and steel cord components guarantees the Optibelt ALPHA POWER an extremely economical solution for a wide range of applications.
High Performance Timing Belts, Metric
Teknisk information
Attribut
| Profil | t5 |
|---|---|
| Effektiv längd | 430 mm |
| Rembredd | 12 mm |
| Pitch | 5 mm |
| Material | polyurethane |
| Antal tänder | 86 |
| Bindbalkmaterial | steel |
| Höjd | 2.2 mm |
Att visa UNSPSC/ECL@SS/Customs
611,36 kr Ex moms
/ Styck
764,20 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran