Metrisk drivrem Optibelt 10 T2,5 / 620 AP

optibelt ALPHA POWER T2,5 kuggrem

Se teknisk information

Referenser

Optibelt:10 T2,5 / 620 AP
Rubix:194406
Tillverkare:1893676
EAN:4014486395396
brand logo

Teknisk sammanfattning

Profilt2,5
Effektiv längd620 mm
Rembredd10 mm
Se alla caracteristics

Produktinformation : T2,5 620 10 ALPHA POWER - Optibelt


The powerful Optibelt ALPHA POWER timing belts are the result of consistent further developments. The versatile experiences with the ALPHA standard timing belts have been implemented in this belt generation. With new, more resistant and more durable polyurethane compounds, this generation possesses an increase in power of up to 30 % in comparison with the previous standard belts. The Optibelt ALPHA POWER permits more compact drive solutions that help cut costs when purchasing new belts and pulleys. The optimized interplay of the polyurethane and steel cord components guarantees the Optibelt ALPHA POWER an extremely economical solution for a wide range of applications.
High Performance Timing Belts, Metric

Teknisk information


Attribut
Profilt2,5
Effektiv längd620 mm
Rembredd10 mm
Pitch2.5 mm
Antal tänder248
Höjd1.3 mm
872,70 kr Ex moms
/ Styck
1 090,88 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran