Metrisk drivrem Optibelt 16 T10 / 1010 AP

optibelt ALPHA POWER T10 kuggrem

Se teknisk information

Referenser

Optibelt:16 T10 / 1010 AP
Rubix:195230
Tillverkare:1671573
EAN:4014486386080
brand logo

Teknisk sammanfattning

Profilt10
Effektiv längd1010 mm
Rembredd16 mm
Se alla caracteristics

Produktinformation : T10 1010 16 ALPHA POWER - Optibelt


The powerful Optibelt ALPHA POWER timing belts are the result of consistent further developments. The versatile experiences with the ALPHA standard timing belts have been implemented in this belt generation. With new, more resistant and more durable polyurethane compounds, this generation possesses an increase in power of up to 30 % in comparison with the previous standard belts. The Optibelt ALPHA POWER permits more compact drive solutions that help cut costs when purchasing new belts and pulleys. The optimized interplay of the polyurethane and steel cord components guarantees the Optibelt ALPHA POWER an extremely economical solution for a wide range of applications.
High Performance Timing Belts, Metric

Teknisk information


Attribut
Profilt10
Effektiv längd1010 mm
Rembredd16 mm
Pitch10 mm
Antal tänder101
Höjd4.5 mm
1 480,33 kr Ex moms
/ Styck
1 850,41 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran