Referenser
Optibelt:32 T10 / 600 AP
Rubix:195067
Tillverkare:1854483
EAN:4014486384192



Produktinformation : T10 600 32 ALPHA POWER - Optibelt
The powerful Optibelt ALPHA POWER timing belts are the result of consistent further developments. The versatile experiences with the ALPHA standard timing belts have been implemented in this belt generation. With new, more resistant and more durable polyurethane compounds, this generation possesses an increase in power of up to 30 % in comparison with the previous standard belts. The Optibelt ALPHA POWER permits more compact drive solutions that help cut costs when purchasing new belts and pulleys. The optimized interplay of the polyurethane and steel cord components guarantees the Optibelt ALPHA POWER an extremely economical solution for a wide range of applications.
High Performance Timing Belts, Metric
Teknisk information
Attribut
| Profil | t10 |
|---|---|
| Effektiv längd | 600 mm |
| Rembredd | 32 mm |
| Pitch | 10 mm |
| Antal tänder | 60 |
| Höjd | 4.5 mm |
Att visa UNSPSC/ECL@SS/Customs
1 676,87 kr Ex moms
/ Styck
2 096,09 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran