Referenser
Optibelt:12 T10 / 500 AP
Rubix:195035
Tillverkare:1979497
EAN:4014486383836



Produktinformation : T10 500 12 ALPHA POWER - Optibelt
The powerful Optibelt ALPHA POWER timing belts are the result of consistent further developments. The versatile experiences with the ALPHA standard timing belts have been implemented in this belt generation. With new, more resistant and more durable polyurethane compounds, this generation possesses an increase in power of up to 30 % in comparison with the previous standard belts. The Optibelt ALPHA POWER permits more compact drive solutions that help cut costs when purchasing new belts and pulleys. The optimized interplay of the polyurethane and steel cord components guarantees the Optibelt ALPHA POWER an extremely economical solution for a wide range of applications.
High Performance Timing Belts, Metric
Teknisk information
Attribut
| Profil | t10 |
|---|---|
| Effektiv längd | 500 mm |
| Rembredd | 12 mm |
| Pitch | 10 mm |
| Material | polyurethane |
| Antal tänder | 50 |
| Bindbalkmaterial | steel |
| Höjd | 4.5 mm |
Att visa UNSPSC/ECL@SS/Customs
680,46 kr Ex moms
/ Styck
850,58 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran