Metrisk drivrem Optibelt 10 AT5 / 710 AP

optibelt ALPHA POWER AT5 kuggrem

Se teknisk information

Referenser

Optibelt:10 AT5 / 710 AP
Rubix:195543
Tillverkare:1954695
EAN:4014486374674
brand logo

Teknisk sammanfattning

Profilat5
Effektiv längd710 mm
Rembredd10 mm
Se alla caracteristics

Produktinformation : AT5 710 10 ALPHA POWER - Optibelt


The powerful Optibelt ALPHA POWER timing belts are the result of consistent further developments. The versatile experiences with the ALPHA standard timing belts have been implemented in this belt generation. With new, more resistant and more durable polyurethane compounds, this generation possesses an increase in power of up to 30 % in comparison with the previous standard belts. The Optibelt ALPHA POWER permits more compact drive solutions that help cut costs when purchasing new belts and pulleys. The optimized interplay of the polyurethane and steel cord components guarantees the Optibelt ALPHA POWER an extremely economical solution for a wide range of applications.
High Performance Timing Belts, Metric

Teknisk information


Attribut
Profilat5
Effektiv längd710 mm
Rembredd10 mm
Pitch5 mm
Materialpolyurethane
Antal tänder142
Bindbalkmaterialsteel
Höjd2.7 mm
866,50 kr Ex moms
/ Styck
1 083,13 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran