Metrisk drivrem Optibelt 12 AT10 / 1480 AP

optibelt ALPHA POWER AT10 kuggrem

Se teknisk information

Referenser

Optibelt:12 AT10 / 1480 AP
Rubix:195793
Tillverkare:1868085
EAN:4014486391077
brand logo

Teknisk sammanfattning

Profilat10
Effektiv längd1480 mm
Rembredd12 mm
Se alla caracteristics

Produktinformation : AT10 1480 12 ALPHA POWER - Optibelt


The powerful Optibelt ALPHA POWER timing belts are the result of consistent further developments. The versatile experiences with the ALPHA standard timing belts have been implemented in this belt generation. With new, more resistant and more durable polyurethane compounds, this generation possesses an increase in power of up to 30 % in comparison with the previous standard belts. The Optibelt ALPHA POWER permits more compact drive solutions that help cut costs when purchasing new belts and pulleys. The optimized interplay of the polyurethane and steel cord components guarantees the Optibelt ALPHA POWER an extremely economical solution for a wide range of applications.
High Performance Timing Belts, Metric

Teknisk information


Attribut
Profilat10
Effektiv längd1480 mm
Rembredd12 mm
Pitch10 mm
Materialpolyurethane
Antal tänder148
Bindbalkmaterialsteel
Höjd5 mm
1 934,29 kr Ex moms
/ Styck
2 417,86 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran