Referenser
Bahco:NS100-88
Rubix:6012911
EAN:7314150294268

Produktinformation : NS100-88 Gnistsäker öppen slagringnyckel
Styrkor
•Made of aluminium bronze
15° head angle
Slogging open-end wrench used with a hammer to tighten large nuts and bolts
Fulfills product standard DIN 133
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
15° head angle for optimum access
To obtain more information about the usage restrictions of non-sparking materials, please refer to the corresponding certificates
15° head angle
Slogging open-end wrench used with a hammer to tighten large nuts and bolts
Fulfills product standard DIN 133
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
15° head angle for optimum access
To obtain more information about the usage restrictions of non-sparking materials, please refer to the corresponding certificates
Teknisk information
Attribut
| Logistisk vikt | 4772 g |
|---|---|
| Öppning | 88 mm |
| Längd | 445 mm |
| Vikt | 6950 g |
| Storlek | 88 |
Att visa UNSPSC/ECL@SS/Customs
12 229,65 kr Ex moms
/ Styck
15 287,06 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
