Referenser
Bahco:NS100-33
Rubix:6013075
EAN:7314150293988

Produktinformation : NS100-33 Gnistsäker öppen slagringnyckel
Styrkor
•Made of aluminium bronze
15° head angle
Slogging open-end wrench used with a hammer to tighten large nuts and bolts
Fulfills product standard DIN 133
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
15° head angle for optimum access
To obtain more information about the usage restrictions of non-sparking materials, please refer to the corresponding certificates
15° head angle
Slogging open-end wrench used with a hammer to tighten large nuts and bolts
Fulfills product standard DIN 133
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
15° head angle for optimum access
To obtain more information about the usage restrictions of non-sparking materials, please refer to the corresponding certificates
Teknisk information
Attribut
| Logistisk vikt | 508 g |
|---|---|
| Öppning | 33 mm |
| Längd | 190 mm |
| Vikt | 442 g |
| Storlek | 33 mm |
Att visa UNSPSC/ECL@SS/Customs
2 064,74 kr Ex moms
/ Styck
2 580,93 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
