Referenser
Bahco:NS100-24
Rubix:6013169
EAN:7314150293919

Produktinformation : NS100-24 Gnistsäker öppen slagringnyckel
Styrkor
•Made of aluminium bronze
15° head angle
Slogging open-end wrench used with a hammer to tighten large nuts and bolts
Fulfills product standard DIN 133
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
15° head angle for optimum access
To obtain more information about the usage restrictions of non-sparking materials, please refer to the corresponding certificates
15° head angle
Slogging open-end wrench used with a hammer to tighten large nuts and bolts
Fulfills product standard DIN 133
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
15° head angle for optimum access
To obtain more information about the usage restrictions of non-sparking materials, please refer to the corresponding certificates
Teknisk information
Attribut
| Logistisk vikt | 218 g |
|---|---|
| Öppning | 24 mm |
| Längd | 150 mm |
| Vikt | 200 g |
| Storlek | 24 mm |
Att visa UNSPSC/ECL@SS/Customs
1 103,83 kr Ex moms
/ Styck
1 379,79 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
