Referenser
Bahco:NS100-115
Rubix:6012880
EAN:7314150294336

Produktinformation : NS100-115 Gnistsäker öppen slagringnyckel
Styrkor
•Made of aluminium bronze
15° head angle
Slogging open-end wrench used with a hammer to tighten large nuts and bolts
Fulfills product standard DIN 133
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
15° head angle for optimum access
To obtain more information about the usage restrictions of non-sparking materials, please refer to the corresponding certificates
15° head angle
Slogging open-end wrench used with a hammer to tighten large nuts and bolts
Fulfills product standard DIN 133
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
15° head angle for optimum access
To obtain more information about the usage restrictions of non-sparking materials, please refer to the corresponding certificates
Teknisk information
Attribut
| Logistisk vikt | 8932 g |
|---|---|
| Öppning | 115 mm |
| Längd | 513 mm |
| Vikt | 11830 g |
| Storlek | 115 mm |
Att visa UNSPSC/ECL@SS/Customs
21 847,13 kr Ex moms
/ Styck
27 308,91 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
