Spolventiler -Flödesregulator Festo VFOE-LE-T-R14-Q10
One-Way Flow Control Valve
Se teknisk informationReferenser
Festo:VFOE-LE-T-R14-Q10
Rubix:6401661
Tillverkare:8068739
EAN:4052568454487

Teknisk sammanfattning
| Typ av koppling | pneumatic connection qs-10 (connection 1) and r1/4 (connection 2) |
|---|---|
| Typ | unidirectional flow limiter at the outlet (throttle + check valve for exhaust air) |
Produktinformation : Strypbackventil, VFOE-LE-T-R14-Q10 - 8068739 - FESTO
Pneumatic manual control valve with operating pressure range from 0.2 to 10 bar. Standard nominal flow rate 165 l/min.
Teknisk information
Attribut
| Typ av koppling | pneumatic connection qs-10 (connection 1) and r1/4 (connection 2) |
|---|---|
| Typ | unidirectional flow limiter at the outlet (throttle + check valve for exhaust air) |
| Material | pbt |
| Flöde | 30000 l/h |
| Max servicetryck | 10 bar |
| Serier | vfoe-le-t |
| Max temperatur | 60 °C |
| Min. temperatur | -10 °C |
Att visa UNSPSC/ECL@SS/Customs
104,62 kr Ex moms
/ Styck
130,77 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran