Insticksbeslag - Anslutning SMC KQ2U10-00A
One-touch instickskoppling, KQ2-serien
Se teknisk informationSe dokumentReferenser
SMC:KQ2U10-00A
Rubix:380657
Tillverkare:KQ2U10-00A
EAN:3618036046168

Teknisk sammanfattning
| Priključek 1 | 10 mm |
|---|---|
| Material | c3604, pbt, pp, 303 stainless steel (body);c3604, 303 stainless steel (stud);304 stainless steel (chuck, guide);pom (release button);nbr (seal, o-ring);304 stainless steel, nbr (gasket) |
Dokumenter
Produktinformation : KQ2U10-00A
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Union tee.
•Applicable Tubing O.D.: ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Same diameter tubing.
Applicable Tube O.D.: ø 10
•Applicable Tubing O.D.: ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Same diameter tubing.
Applicable Tube O.D.: ø 10
Teknisk information
Attribut
| Logistisk vikt | 13 g |
|---|---|
| Priključek 1 | 10 mm |
| Material | c3604, pbt, pp, 303 stainless steel (body);c3604, 303 stainless steel (stud);304 stainless steel (chuck, guide);pom (release button);nbr (seal, o-ring);304 stainless steel, nbr (gasket) |
| Längd | 32 mm |
| Min. temperatur | -5 °C |
| Priključek 2 | 15,9 mm |
| Max temperatur | 60 °C |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran