Referenser
Gedore:1993 ALU-10
Rubix:6185943
Tillverkare:6142700
EAN:4010886614273

Produktinformation : SPÄRRHANDTAG ALUMINIUM REVERSIBEL 1/2'' - 1993 ALU-10 - 6142700 - GEDORE
Aluminium reversible ratchet 1/2" Very lightweight, especially for work done above your head Design spec. similar to DIN 3122, ISO 3315 Made from special-purpose drop-forged and hardened aluminium The mechanism as in all U-10 ratchets is made from high-quality steel With recessed lever change Push-button release Return angle 7.5 degrees Non-slip 2-component handle with hanging hole Locks in the middle position: When the lever is flipped, it automatically engages for clockwise or anti-clockwise operation For hand-operated sockets and accessories with square drive as per DIN 3120 - C 12.5, ISO 1174, ball locking device Extremely lightweight - just 340 g
Teknisk information
Attribut
| Logistisk vikt | 340 g |
|---|---|
| Fyrkantsadapter | 1/2 '' |
| Längd | 270 mm |
| Slutbehandling | kromad |
| Vikt | 340 g |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran