HTD drivrem Optibelt 2350 5MHP 9

OMEGA HP dubbelsidig kuggrem

Se teknisk information

Referenser

Optibelt:2350 5MHP 9
Rubix:193976
Tillverkare:1794831
EAN:4014486218800
brand logo

Teknisk sammanfattning

Profil5mhp
Effektiv längd2350 mm
Rembredd9 mm
Se alla caracteristics

Produktinformation : HTD 2350 5MHP 9 OMEGA HP - Optibelt


Flexible top performer

V-ribbed belts combine the high flexibility of a flat belt with the high performance of a V-belt. The ribs, which run parallel in a V-profile, are made from a low-wear rubber compound. The high-strength tension cord is designed for the wide range of V-ribbed belt applications.


Long service life

The tension cord is embedded in an adhesive rubber compound across the entire width of the V-ribbed belt. A fibre-reinforced, wear-free rubber compound ensures smooth running, oil and heat resistance and a long service life. The smallest possible pulley diameters meet the requirements of drives with high speeds as well as low-speed drives.

High Performance Timing Belts

Teknisk information


Attribut
Profil5mhp
Effektiv längd2350 mm
Rembredd9 mm
Materialkloropren
Pitch5 mm
Antal tänder470
1 226,91 kr Ex moms
/ Styck
1 533,64 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran