Referenser
Optibelt:1690 5MHP 25
Rubix:193954
Tillverkare:1544883
EAN:4014486218671




Produktinformation : HTD 1690 5MHP 25 OMEGA HP - Optibelt
Flexible top performer
V-ribbed belts combine the high flexibility of a flat belt with the high performance of a V-belt. The ribs, which run parallel in a V-profile, are made from a low-wear rubber compound. The high-strength tension cord is designed for the wide range of V-ribbed belt applications.
Long service life
The tension cord is embedded in an adhesive rubber compound across the entire width of the V-ribbed belt. A fibre-reinforced, wear-free rubber compound ensures smooth running, oil and heat resistance and a long service life. The smallest possible pulley diameters meet the requirements of drives with high speeds as well as low-speed drives.
High Performance Timing Belts
Teknisk information
Attribut
| Profil | 5mhp |
|---|---|
| Effektiv längd | 1690 mm |
| Rembredd | 25 mm |
| Material | kloropren |
| Pitch | 5 mm |
| Antal tänder | 338 |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
