Referenser
Spartex:867967
Rubix:6335138
EAN:3660338218699

Dokumenter
Produktinformation : G-Office Following Kit Height 100cm Depth 60cm Grey RAL7035 - 867967 - SPARTEX
Ideal to arrange and organise your office.
Composition of the element of the 3 levels models dimensions 1000x1000x300, 1000x1000x388, 1000x1000x500
- Starting kit 3 levels, 2 closed ladders RAL 7035, 4 plastic feet, 3 sheet metal shelves RAL 7035 with crossbar
- Following kit 3 levels, 1 closed ladder RAL 7035, 2 plastic feet, 3 sheet metal shelves RAL 7035 with crossbar
Composition of the element of the 5 levels models dimensions 1000x1000x600, 2000x1000x300, 2000x1000x388, 2000x1000x500, 2000x1000x600
- Starting kit 5 levels, 2 closed ladders RAL 7035, 4 plastic feet, 5 sheet metal shelves RAL 7035 with crossbar
- Following kit 5 levels, 1 closed ladder RAL 7035, 2 plastic feet, 5 sheet metal shelves RAL 7035 with crossbar
A lot of accessories available to organise your shelving following your needs.
- Doors
- Telescopic drawers
- Sliding divider
- telescopic shelf
No front panel puncture for racking aesthetics
Folded plate thickness 0.8 mm, height 32 mm, fixed by clips to the inside of the mounts.
Panelled tablet full or perforated (interval 50 mm) for the insertion of dividers.
Crossbar ensures the rigidity of the set
Composition of the element of the 3 levels models dimensions 1000x1000x300, 1000x1000x388, 1000x1000x500
- Starting kit 3 levels, 2 closed ladders RAL 7035, 4 plastic feet, 3 sheet metal shelves RAL 7035 with crossbar
- Following kit 3 levels, 1 closed ladder RAL 7035, 2 plastic feet, 3 sheet metal shelves RAL 7035 with crossbar
Composition of the element of the 5 levels models dimensions 1000x1000x600, 2000x1000x300, 2000x1000x388, 2000x1000x500, 2000x1000x600
- Starting kit 5 levels, 2 closed ladders RAL 7035, 4 plastic feet, 5 sheet metal shelves RAL 7035 with crossbar
- Following kit 5 levels, 1 closed ladder RAL 7035, 2 plastic feet, 5 sheet metal shelves RAL 7035 with crossbar
A lot of accessories available to organise your shelving following your needs.
- Doors
- Telescopic drawers
- Sliding divider
- telescopic shelf
No front panel puncture for racking aesthetics
Folded plate thickness 0.8 mm, height 32 mm, fixed by clips to the inside of the mounts.
Panelled tablet full or perforated (interval 50 mm) for the insertion of dividers.
Crossbar ensures the rigidity of the set
Teknisk information
Attribut
| Höjd | 1000 mm |
|---|---|
| Längd | 1000 mm |
| Djup | 600 mm |
| Typ av hylla | metallplåt |
| Typ | following kit 5 levels |
| Belastning per nivå | 122 kg |
| Antal nivåer | 5 |
Att visa UNSPSC/ECL@SS/Customs
7 429,00 kr Ex moms
/ Styck
9 286,25 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
