Kullager med djup spårning NSK 6312VV, Yttre diameter: 130 mm | Bredd: 31 mm | Innerdiameter: 60 mm
NSK Spårkullager 6312-serien
Se teknisk informationReferenser



Produktinformation : 6312VVCM AS2S5 NSK
NSK is the World Leader in Deep Groove Ball Bearings.
These Bearings are the most common form of rolling bearings and are used in many types of applications; particularly those where high speeds and low power loss are required.
NSK deep groove ball bearings can handle not only radial forces, but also moderate axial loads in both directions. They are easy to install and can be deployed in a variety of configurations.
Styrkor
Cages - Offering a number of different cage types to suit your application needs: steel, solid brass or polymer
High Quality Steel - Ultra clean steel to extend bearing life by up to 80%
Advanced Grease Technology - NSK lubricants that can extend grease life and performance
Super Finished Raceways - Specially honed to minimise noise and improve lubricant distribution and life
Patented Seals - Provide resistance to contamination in the toughest environments
Electrically insulated ball bearings available
Outer diameters up to 2500 mm
Användningsområden
Teknisk information
| Logistisk vikt | 1720 g |
|---|---|
| Innerdiameter | 60 mm |
| Yttre diameter | 130 mm |
| Bredd | 31 mm |
| Täta | två gummitätningar |
| Typ av lagerspel | cm |
| Serier | 6312.. |
| Material | bearing steel |
| Bur | stål |
| Begränsa hastigheten | 5300 rpm |
| Precision | p0 (normal / abec 1) |
| Grundstatisk belastning, radiell - C0r | 52000 N |
| Grundläggande dynamisk belastning, radiell - Cr | 82000 N |
- Tillgänglig – Leveransdatum på begäran
