Referenser
NSK:24020CE4
Rubix:514649
Tillverkare:24020CE4 N





Produktinformation : 24020CE4 5 NSK
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Teknisk information
Attribut
| Innerdiameter | 100 mm |
|---|---|
| Yttre diameter | 150 mm |
| Bredd | 50 mm |
| Typ av lagerspel | cn |
| Bur | stål |
| Täta | öppen |
| Referenshastighet | 2800 rpm |
| Begränsa hastigheten | 2400 rpm |
| Grundstatisk belastning, radiell - C0r | 470000 N |
| Grundläggande dynamisk belastning, radiell - Cr | 276000 N |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
