Referenser
NSK:23130CKE4C3S11
Rubix:145606





Produktinformation : 23130CKE4C3S11 5 NSK
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Teknisk information
Attribut
| Innerdiameter | 150 mm |
|---|---|
| Yttre diameter | 250 mm |
| Bredd | 80 mm |
| Typ av lagerspel | c3 |
| Bur | stål |
| Täta | öppen |
| Referenshastighet | 1800 rpm |
| Begränsa hastigheten | 1400 rpm |
| Grundstatisk belastning, radiell - C0r | 1180000 N |
| Grundläggande dynamisk belastning, radiell - Cr | 725000 N |
Att visa UNSPSC/ECL@SS/Customs
21 626,90 kr Ex moms
/ Styck
27 033,63 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
