Referenser
NSK:23024CDE4
Rubix:514393
Tillverkare:23024CDE4 N
EAN:00029176008634





Produktinformation : 23024CDE4S11 5 NSK
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Styrkor
Withstands radial and axial loads in both directions. Compensates for misalignment.
Användningsområden
Designed for use in the most difficult conditions.
Teknisk information
Attribut
| Logistisk vikt | 4100 g |
|---|---|
| Innerdiameter | 120 mm |
| Yttre diameter | 180 mm |
| Bredd | 46 mm |
| Typ av lagerspel | cn |
| Bur | stål |
| Täta | öppen |
| Referenshastighet | 2800 rpm |
| Begränsa hastigheten | 2200 rpm |
| Grundstatisk belastning, radiell - C0r | 525000 N |
| Grundläggande dynamisk belastning, radiell - Cr | 315000 N |
Att visa UNSPSC/ECL@SS/Customs
8 826,02 kr Ex moms
/ Styck
11 032,53 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
