Referenser
NSK:22318EAE4
Rubix:151120
Tillverkare:22318EAE4 N
EAN:0029176411939





Produktinformation : 22318EAE4 *H* 5 NSK
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Styrkor
Withstands radial and axial loads in both directions. Compensates for misalignment.
Användningsområden
Designed for use in the most difficult conditions.
Teknisk information
Attribut
| Logistisk vikt | 8700 g |
|---|---|
| Innerdiameter | 90 mm |
| Yttre diameter | 190 mm |
| Bredd | 64 mm |
| Typ av lagerspel | cn |
| Bur | stål |
| Täta | öppen |
| Referenshastighet | 2800 rpm |
| Begränsa hastigheten | 3000 rpm |
| Grundstatisk belastning, radiell - C0r | 705000 N |
| Grundläggande dynamisk belastning, radiell - Cr | 665000 N |
Att visa UNSPSC/ECL@SS/Customs
5 368,12 kr Ex moms
/ Styck
6 710,15 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
